Beli electric saver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link Universal Wi-Fi Range Extender
    Mulai

    Rp199.900

    tp-link Universal Wi-Fi Range Extender
    atribut:
    • Button: WPS Button, Reset Button
    • Wireless Standards: IEEE 802.11b/g/n
    • Dimensions (mm): 65.8x75.2x110
    • Antenna Type: 2 Internal Antennas
    • Buttons: · Button: WPS Button, Reset Button
    • Certification: CE, RoHS
    • Frequency (GHz): 2.4
    • Power Consumption (W): 3.3
    • Signal Rate: 300Mbps at 2.4GHz
    • Transmission Power (dBm): CE: <15
    • Wireless Functions: Enable/Disable Wireless Radio, Power Schedule
    • Wireless Security: 64/128-bit WEP, WPA/WPA2-PSK encryptions
  2. Taffware Wireless-N WiFi Repeater
    Mulai

    Rp70.900

    Taffware Wireless-N WiFi Repeater
    Deskripsi:
    WiFi Repeater berfungsi untuk memperpanjang sinyal WiFi Anda sehingga komputer Anda yang jauh di ujung ruangan tetap mendapat sinyal meskipun sudah keluar dari jangkauan modem utama. Alat ini cocok digunakan jika rumah Anda memiliki banyak barang atau tembok yang menghalangi sinyal WiFi
    atribut:
    • Dimensions (cm): 5x8x9
    • RJ41 Cable (cm): Sekitar 45
    • Signal Frequency (GHz): 2.4 - 2.4835
    • Signal Transmit (dBm): 14 - 17
    • Wireless Network: WiFi 802.11 b/g/n
    • Power (V): 100 - 240 AC
    • Material: Plastik
  3. Hytera Handy Talky (HT)
    BARU
    Mulai

    Rp2.099.900

    Hytera Handy Talky (HT)
    Deskripsi:
    DMR and Analogue RadioHytera BP568 comes with a 1.77-inch colour display, light and compact with 3W high-power loudspeaker. It is ideal for use in retail, hospitality, or education. Supports both digital and analog modes. The BP568 has an extended range in class and features 256 channels, making group communication more flexible. In addition, high energy battery and Type-C USB charging allow you to stay operationally productive.FunctionsHIGH ENERGY BATTERYThe BP5 series uses international well-known brand batteries with a long service life. It still has 80% of the initial battery capacity after 500 charge-discharge cycles. The radio can be charged from 0% to 100% in only 1.8 hours. After charging for 1 hour it can work for 10 hours. A 10W rapid-rate charger ensures safe and reliable charging which can work in harsh environments such as high or low temperatures.CLEAR AND LOUD AUDIOLight and compact with a built-in intelligent noise reduction algorithm, to eliminate unwanted background noise, supports three-level noise reduction adjustment so even if the other party is speaking in a noisy environment, you can still listen clearly. 3W high-power loudspeaker with a loudness of up to 90dBA, the sound is clear and loud even in noisy and other harsh conditions; good howling suppression ability, even if many people use the walkie-talkie in the same room, there will be no annoying howling sound.
  4. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  5. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  6. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  7. Totolink 300Mbps Wireless N Range Extender
    Mulai

    Rp169.900

    Totolink 300Mbps Wireless N Range Extender
    Deskripsi:
    EX200 is a 2.4G wireless N range extender designed to expand the coverage of existing Wi-Fi network to eliminate "dead spots".By pressing the WPS button on both EX200 and router in two minutes, Wi-Fi network could be extended quickly and easily.With wall-plugging design, two high performance antennas, up to 300Mbps wireless N speed, EX200 can meet users’ demands for wireless Internet access on hard-to-reach areas.Package Contents:EX200 Wireless Extender x1, Quick Installation Guide x1
    atribut:
    • Data Rate (Mbps): Up to 300
    • Dimensions (LxWxH) (mm): 52x85.7x30.9
    • LED Indicator: 1x SYS, 1x Wi-Fi
    • RF Frequency (GHz): 2.4-2.4835
    • Standard & Protocol: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
  8. tp-link 300 Mbps Wireless N 4G LTE Router
    Mulai

    Rp999.900

    tp-link 300 Mbps Wireless N 4G LTE Router
    Deskripsi:
    300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.
    atribut:
    • Frequency (GHz): 2.4
    • Certification: CE, RoHS
    • Dynamic DNS: DynDns, NO-IP
    • Operating Modes: 3G/4G Router, Wireless Router
  9. tp-link Dual Band Gigabit Wi-Fi Router
    Mulai

    Rp869.900

    tp-link Dual Band Gigabit Wi-Fi Router
    atribut:
    • Dimensions (mm): 260.2x135.0x38.6
    • DHCP: Server, DHCP Client List, Address Reservation
    • Dynamic DNS: DynDns, NO-IP, TP-Link
  10. tp-link Wireless Nano N USB 2.0 Adapter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    tp-link Wireless Nano N USB 2.0 Adapter
    atribut:
    • Interface: USB 2.0
    • LED Indicator: Status
    • Dimensions (mm): 18.6x15x7.1
    • Antenna Type: Internal antenna
    • Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
    • Frequency (GHz): 2.4-2.4835
    • Certification: CE, FCC, IC, RoHS
    • Modulation Technology: DBPSK, DQPSK, CCK, OFDM, 16-QAM, 64-QAM
    • System Requirements: Windows 10/8.1/8/7/XP, Mac OS X, Linux
    • Transmission Power (dBm): <20
    • Wireless Modes: Ad-Hoc / Infrastructure mode
  11. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  12. tp-link 3G 4G Wireless N Router
    Mulai

    Rp429.900

    tp-link 3G 4G Wireless N Router
    atribut:
    • External Power Supply (V/A): DC 12/1
    • Dimensions (mm): 204x138x44
    • Antenna Gain (dBi): 2x5
    • Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
    • Frequency (GHz): 2.4-2.4835
    • Transmit Power (dBm): <20
    • Certification: CE, FCC, RoHS
  13. tp-link Wireless N Access Point
    Mulai

    Rp449.900

    tp-link Wireless N Access Point
    atribut:
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Certification: CE, FCC, RoHS
    • Frequency (GHz): 2.4-2.4835
    • Management: SNMP
    • Quality of Service: WMM
Daftar Harga electric saver Terbaru October 2026
tp-link Universal Wi-Fi Range ExtenderRp199.900
Taffware Wireless-N WiFi RepeaterRp70.900
Hytera Handy Talky (HT)Rp2.099.900
tp-link Wireless N RouterRp169.900
PROLiNK Wireless Dual and Gigabit RouterRp1.399.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
Totolink 300Mbps Wireless N Range ExtenderRp169.900
tp-link 300 Mbps Wireless N 4G LTE RouterRp999.900
tp-link Dual Band Gigabit Wi-Fi RouterRp869.900
tp-link Wireless Nano N USB 2.0 AdapterRp109.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)